Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1957mm LP
Mfr # XPA1957
Zoro # G509714443
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Outside Length 1957 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1957 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.44 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPA Cogged, 13 x 1957mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (BK70)
- PRECISION BRAND Hose Clamp, 5/16" to 7/8" Dia., PK10 (M6S)
- PIX Belt, 3VX Cogged, 3/8 x 75 in. OC, 4 Band (4H3VX750)
- PIX Belt, SPZ, 10 x 2062mm LP (SPZ2062)
- PIX Belt, BX Cogged, 21/32 x 61 in. OC (BX58)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- PIX Belt, XPZ Cogged, 10 x 1162mm LP (XPZ1162)
- PIX Belt, 3V, 3/8 x 100 in. OC, 8 Band (8H3V1000)
- SUPERTLINK Link V-Belt, 25 ft. Outside Length, 29/64" Top Width, 1 Ribs (0407025)
- Pix V-Belts