Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1850mm LP
Mfr # XPA1850
Zoro # G509714856
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Outside Length 1850 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1850 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.42 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPA Cogged, 13 x 1850mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, CT, SAE 412,410SS, PK10 (CT 400 L SS)
- PARKER Hose Fitting, Female ORS, Straight, Hose 1 (1JS43-16-16)
- NTN NTN 6011, RadialDeep Groove Ball Bearing 55 Mm Id X 90 Mm Od X 18 Mm W Open (6011)
- CLIMAX METAL PRODUCTS ISCC-050-050 One-Piece Industry Standard Clamping Coupling (ISCC-050-050)
- PIX V-Belt, 3/8 X 132 (3V1320)
- PIX Belt, SPZ, 10 x 1600mm LP (SPZ1600)
- PIX Poly Rib J Belt, 89 in. EL-10 Rib (890J10)
- PIX V-Belt, Cogged 3/8 X 36.5 (3VX365)
- PIX Belt, A Kevlar, 1/2 x 146.5 in. OC (A144.5K)
- PIX Belt, XPZ Cogged, 10 x 1312mm LP (XPZ1312)
- PIX V-Belt, Kevlar 3/8 X 20 (3L200K)
- Pix Power Transmission Belts