Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1732mm LP
Mfr # XPA1732
Zoro # G209714590
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Outside Length 1732 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1732 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.39 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPA Cogged, 13 x 1732mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 181" Outside Length, 7/8" Top Width, 1 Ribs (C177)
- GATES Truflex V-Belts, 5L480 (5L480)
- THERMAL TRANSFER Thermal Transfer Oil Coolers 1" NPT Port 14.88 L X 19.72 W X 1.5 Depth (258072)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89324AS)
- PIX Belt, SPZ, 10 x 1837mm LP (SPZ1837)
- PIX Belt, A Kevlar, 1/2 x 62 in. OC (A60K)
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- PIX Belt, B Kevlar, 5/8 x 100 in. OC (B97K)
- PIX Belt, CX Cogged, 7/8 x 116 in. OC (CX112)
- D&D 72" Outside Length, 2/3" Top Width, 1 Ribs (BX69)
- Pix V-Belts