Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1650mm LP
Mfr # XPA1650
Zoro # G709714021
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Number of Ribs 1
- Top Width 13 mm
- Outside Length 1650 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1650 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.38 |
Description
Belt, XPA Cogged, 13 x 1650mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Hydraulic Tie-Rod Cylinder (B200140ABAAA07B)
- DIXON Wilkerson High Flow Regulator, Gauge, 1" (R30-08RHG)
- WILKERSON Tube Assembly W/Screen (DRP-95-622)
- CENTURY 3-Phase Belt Drive Motor, 5 HP, 56HZ Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (H1039L)
- PIX V-Belt, Cogged 5/8 X 68 (5VX680)
- PIX Belt, AX Cogged, 1/2 x 35 in. OC (AX33)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- PIX Belt, A/4L, 1/2 x 114 in. OC (A112)
- PIX Belt, A Kevlar, 1/2 x 95 in. OC (A93K)
- PIX Belt, A/4L, 1/2 x 47 in. OC (A45/4L470)
- PIX V-Belt, 3/8 X 63 (3V630)
- Pix Power Transmission Belts