Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1282mm LP
Mfr # XPA1282
Zoro # G009713601
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Outside Length 1282 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1282 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.29 |
Description
Belt, XPA Cogged, 13 x 1282mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 3/4 FHP VP SHEAVE (1VL40 X 3/4 FHP VP SHEAVE)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 18 # of Teeth (35B18F-5/8)
- LEESON DC Permanent Magnet Motor, 2.5A, 90VDC (098002.00)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1201F-U10/32-03D)
- PIX V-Belt, Cogged 3/8 X 42 (3VX420)
- PIX V-Belt, Cogged 5/8 X 53 (5VX530)
- PIX V-Belt, Cogged 5/8 X 116 (5VX1160)
- PIX V-Belt, Cogged 3/8 X 28 (3VX280)
- PIX Belt, B/5L, 21/32 x 48 in. OC (B45/5L480)
- PIX Belt, B/5L, 21/32 x 61 in. OC (B58/5L610)
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (2L458)
- Pix V-Belts