Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1257mm LP
Mfr # XPA1257
Zoro # G809713696
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Number of Ribs 1
- Top Width 13 mm
- Outside Length 1257 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1257 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.29 |
Description
Belt, XPA Cogged, 13 x 1257mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (AR2054)
- BANDO Duraflex Gl Fhp, 4L415 (4L415)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB86 (2TB86)
- BESTORQ 3V600 V Belt, 60 in Outside Length, 3/8 in Top Width, 1 Ribs (3V600)
- PIX Belt, CX Cogged, 7/8 x 104 in. OC (CX100)
- PIX Belt, SPB, 17 x 1450mm LP (SPB1450)
- PIX Poly Rib J Belt, 24 in. EL-16 Rib (240J16)
- PIX Belt, C, 7/8 x 219 in. OC (C215)
- PIX Belt, BX Cogged, 21/32 x 34 in. OC (BX31)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- BESTORQ 3LK290 V Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (3LK290)
- Pix V-Belts