Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1140mm LP
Mfr # XPA1140
Zoro # G009712918
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Outside Length 1140 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1140 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.26 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPA Cogged, 13 x 1140mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 4 Oz. (GPL-106)
- BRENNAN INDUSTRIES 16MP-16MP 45 Deg Elbow Forged (5501-16-16-FG)
- MARATHON MOTORS Vector Motor, 5 HP, 14.9 ft.-lb., Ball (184THTY7726)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UELP-2.7/16M)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- PIX Belt, XPB Cogged, 17 x 3000mm LP (XPB3000)
- PIX V-Belt, Variable Speed 1-3/16 X 37.5 (1930V375)
- PIX Belt, BX Cogged, 21/32 x 93 in. OC (BX90)
- PIX Belt, C, 7/8 x 56 in. OC (C52)
- PIX Belt, BB, 21/32 x 107.6 in. OC (BB103)
- D&D 120" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX1200)
- Pix V-Belts