Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1060mm LP
Mfr # XPA1060
Zoro # G009713182
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Number of Ribs 1
- Top Width 13 mm
- Outside Length 1060 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1060 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.24 |
Description
Belt, XPA Cogged, 13 x 1060mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Regulator with Gauge 1/4" NPT (PXCM019-0351)
- KURT Crimp Fitting, 90 Degrees Elbow, 1/2" ID (FJX90-08-08)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (DPEF081006)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- PIX Belt, B Kevlar, 5/8 x 66 in. OC (B63K)
- PIX V-Belt, Kevlar 3/8 X 44 (3L440K)
- PIX Belt, Muscle C, 7/8 x 103 in. OC (C99M)
- PIX Belt, AX Cogged, 1/2 x 71 in. OC (AX69)
- PIX Belt, B, 21/32 x 66 in. OC, 3 Band (3HB63)
- PIX V-Belt, 3L Wrapped, 3/8 X 43 (3L430)
- POWERFLITE B70 73" Outside Length, 21/32" Top Width, 1 Ribs (B70-2)
- Pix Power Transmission Belts