Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1030mm LP
Mfr # XPA1030
Zoro # G509713231
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Outside Length 1030 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1030 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.23 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPA Cogged, 13 x 1030mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taper Tap, Alloy Steel M6x1.0 (CCT1060-160)
- CONTINENTAL CONTITECH 4L340 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340)
- ZORO SELECT Straight Double Bolt or Band, 4 in Hose I.D, 4 in Thread (3LZ99)
- BESTORQ 3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX540)
- PIX Belt, SPB, 17 x 4500mm LP (SPB4500)
- PIX PIX, A56/4L580, V-Belt 1/2 X 58 (A56/4L580)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- PIX Belt, B Kevlar, 5/8 x 39 in. OC (B36K)
- PIX Belt, 8V, 1 x 118 in. OC, 3 Band (3H8V1180)
- PIX Belt, A/4L, 1/2 x 177 in. OC (A175)
- Pix V-Belts