Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1000mm LP
Mfr # XPA1000
Zoro # G709713116
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Number of Ribs 1
- Top Width 13 mm
- Outside Length 1000 mm
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1000 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.23 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPA Cogged, 13 x 1000mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp Assortment (18500060)
- NSK NSK 51228, Thrust Ball Bearing (51228)
- SMITH BEARING Cam Follower, Stud, 6069lb, 1.3780in, Steel (NUKR-35)
- AEROQUIP Female Low Side Hose Fitting, 12 Dash (FJ3012-01-1012S)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- PIX V-Belt, Cogged 3/8 X 70 (3VX700)
- PIX Belt, C, 7/8 x 168 in. OC (C164)
- PIX V-Belt, 3/8 X 45 (3V450)
- PIX Belt, SPZ, 10 x 2180mm LP (SPZ2180)
- PIX V-Belt, Cogged 5/8 X 113 (5VX1130)
- D&D 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- Pix Power Transmission Belts