Shop All V-Belts
Pix
Belt, SPZ, 10 x 862mm LP
Mfr # SPZ862
Zoro # G509712401
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 10.0 mm
- Outside Length 862 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 862 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.16 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPZ, 10 x 862mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB80 (3TB80)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 56C Frame, Tefc (110420.00)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160MA020BN, Suction, 25 micron (ZX-0160MA020BN)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- PIX V-Belt, Cogged 5/8 X 48 (5VX480)
- PIX V-Belt, Kevlar 3/8 X 49 (3L490K)
- PIX Belt, BX Cogged, 21/32 x 61 in. OC (BX58)
- PIX Belt, SPZ, 10 x 1212mm LP (SPZ1212)
- PIX V-Belt, Kevlar 3/8 X 39 (3L390K)
- PIX Belt, A/4L, 1/2 x 52 in. OC (A50/4L520)
- D&D 330" Outside Length, 1" Top Width, 1 Ribs (8V3300)
- Pix V-Belts