Shop All V-Belts
Pix
Belt, SPZ, 10 x 625mm LP
Mfr # SPZ625
Zoro # G409712174
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 625 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 625 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.11 |
Description
Belt, SPZ, 10 x 625mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Ang. Contact Ball Bearing, 60mm Bore (7212 B)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFL4)
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU5)
- PERMTX-LOCKT Bulb Grease Car Care (P13-85184)
- PIX Belt, A/4L, 1/2 x 32 in. OC (A30/4L320)
- PIX Belt, BX Cogged, 21/32 x 110 in. OC (BX107)
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- PIX V-Belt, Cogged 5/8 X 170 (5VX1700)
- PIX V-Belt, Cogged 5/8 X 63 (5VX630)
- PIX Belt, A Kevlar, 1/2 x 43 in. OC (A41K)
- D&D 96" Outside Length, 2/3" Top Width, 1 Ribs (B93/5L960)
- Pix Power Transmission Belts