Shop All V-Belts
Pix
Belt, SPZ, 10 x 587mm LP
Mfr # SPZ587
Zoro # G809711555
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 587 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 587 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.11 |
Description
Belt, SPZ, 10 x 587mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95 in OD (2BK40118)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNL3)
- BELAIRE Air Compressor, 16 HP, Vanguard, 30 gal. (6G3HV)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-2U)
- PIX Belt, B/5L, 21/32 x 36 in. OC (B33/5L360)
- PIX Belt, SPZ, 10 x 1612mm LP (SPZ1612)
- PIX V-Belt, Cogged 3/8 X 39 (3VX390)
- PIX V-Belt, 3/8 X 56 (3V560)
- PIX PIX, A51/4L530, V-Belt 1/2 X 53 (A51/4L530)
- PIX Belt, A/4L, 1/2 x 204 in. OC (A202)
- POWERFLITE Honda Repl. V-Belt, 21/32"Top Wx66"L (76181-750-003)
- Pix Power Transmission Belts