Shop All V-Belts
Pix
Belt, SPZ, 10 x 2500mm LP
Mfr # SPZ2500
Zoro # G109711040
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 10.0 mm
- Outside Length 2500 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 2500 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.45 |
Description
Belt, SPZ, 10 x 2500mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 15 mm x OD 35 mmx W 11 mm, PK 2 (SE 6202-2RS)
- DDS Shaft Seal, 30 x 47 x 8 mm., SCV, Fluoro Rubber (30478SCV)
- NTN NTN 6010M2UC3PX5, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010M2UC3PX5)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5 HP, 230V, 3-Phase (1312101278)
- PIX Belt, SPB, 17 x 3925mm LP (SPB3925)
- PIX V-Belt, Cogged 5/8 X 113 (5VX1130)
- PIX PIX, A42/4L440, V-Belt 1/2 X 44 (A42/4L440)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- PIX Belt, C, 7/8 x 168 in. OC (C164)
- PIX Poly Rib J Belt, 23 in. EL-7 Rib (230J7)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 68'' (4L680)
- Pix Power Transmission Belts