Shop All V-Belts
Pix
Belt, SPZ, 10 x 2160mm LP
Mfr # SPZ2160
Zoro # G709710627
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 2160 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 2160 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.39 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPZ, 10 x 2160mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN 2 Bolt Pressed Steel Flange Unit, Insert, Set Scrw, 0.75-in. Bre, 2.8125-in. BH to BH, 3.5625-in. L (SBPFL204-12)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- SENQCIA HI-MAX Al466 Cl Cp Type ASME/ANSI Lt Dty Leaf Chn 6 X 6 Lacing 1/2"Pit, PK5 (AL466HMCL)
- IMPERIAL-EASTMAN NYLO-SEAL 100FT 3/8IN FLEXIBLE TUBE AND HOSE (66-NF-3/8)
- PIX Belt, B, 21/32 x 64 in. OC, 3 Band (3HB61)
- PIX PIX B103K, V-Belt, Kevlar® 5/8 X 106 (B103K)
- PIX Poly Rib J Belt, 18 in. EL-4 Rib (180J4)
- PIX Belt, AX Cogged, 1/2 x 35 in. OC (AX33)
- PIX V-Belt, Cogged 5/8 X 68 (5VX680)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- PIX Belt, B Kevlar, 5/8 x 178 in. OC (B175K)
- Pix Power Transmission Belts