Shop All V-Belts
Pix
Belt, SPZ, 10 x 1987mm LP
Mfr # SPZ1987
Zoro # G009710402
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 1987 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1987 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.36 |
Description
Belt, SPZ, 10 x 1987mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- NATIONAL Small Bore Inch Seal, 456799 (456799)
- CONTINENTAL CONTITECH AX85 Cogged V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (AX85)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 7/8" (L11078)
- PIX Belt, SPZ, 10 x 837mm LP (SPZ837)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- PIX Belt, A/4L, 1/2 x 87 in. OC (A85/4L870)
- PIX Belt, BX Cogged, 21/32 x 25 in. OC (BX22)
- PIX Belt, C, 7/8 x 144 in. OC (C140)
- PIX PIX, B107, V-Belt 5/8 X 110 (B107)
- BESTORQ 5VX978 Cogged Belt, 97.8 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX978)
- Pix V-Belts