Shop All V-Belts
Pix
Belt, SPZ, 10 x 1887mm LP
Mfr # SPZ1887
Zoro # G509721519
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 10.0 mm
- Outside Length 1887 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1887 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.34 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPZ, 10 x 1887mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (935191)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205NSE C3)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356210SC)
- PIX Poly Rib J Belt, 24 in. EL-4 Rib (240J4)
- PIX Belt, B Kevlar, 5/8 x 35 in. OC (B32K)
- PIX Belt, SPZ, 10 x 1400mm LP (SPZ1400)
- PIX V-Belt, Cogged 5/8 X 82 (5VX820)
- PIX V-Belt, Cogged 5/8 X 83 (5VX830)
- PIX Poly Rib J Belt, 53 in. EL-8 Rib (530J8)
- GATES 1829 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A70)
- Pix V-Belts