Shop All V-Belts
Pix
Belt, SPZ, 10 x 1800mm LP
Mfr # SPZ1800
Zoro # G509721182
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 1800 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1800 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.32 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPZ, 10 x 1800mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/8 NPT RH (17-025-041)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- DIXON Diaphragm Relieving Kit, For Use with R17 Regulator (5578-02)
- DEWALT 1/2" x 50 ft Rubber Air Hose (DXCM012-0203)
- PIX Belt, B/5L, 21/32 x 88 in. OC (B85/5L880)
- PIX Belt, SPZ, 10 x 1887mm LP (SPZ1887)
- PIX V-Belt, Cogged 5/8 X 92 (5VX920)
- PIX Belt, A Kevlar, 1/2 x 162 in. OC (A160K)
- PIX Poly Rib J Belt, 32 in. EL-6 Rib (320J6)
- PIX Poly Rib J Belt, 19 in. EL-3 Rib (190J3)
- PIX PIX, C33, V-Belt 7/8 X 37 (C33)
- Pix Power Transmission Belts