Shop All V-Belts
Pix
Belt, SPZ, 10 x 1650mm LP
Mfr # SPZ1650
Zoro # G809721349
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 1650 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1650 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.3 |
Description
Belt, SPZ, 10 x 1650mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ16)
- D&D Timing Belt, 14M, 40 x 1610mm PL, T115 (1610-14M-40)
- CONTROL DEVICES Vacuum Relief Valve, 1/4" NPT Inlet Port (VRGSS025-001)
- CONTINENTAL CONTITECH 2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX710)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- PIX V-Belt, Kevlar 3/8 X 21 (3L210K)
- PIX Belt, B, 21/32 x 57 in. OC, 2 Band (2HB54)
- PIX Belt, A/4L, 1/2 x 41 in. OC (A39/4L410)
- PIX Belt, SPZ, 10 x 2062mm LP (SPZ2062)
- PIX V-Belt, Cogged 5/8 X 50 (5VX500)
- D&D 164" Outside Length, 1/2" Top Width, 1 Ribs (A162)
- Pix V-Belts