Shop All V-Belts
Pix
Belt, SPZ, 10 x 1600mm LP
Mfr # SPZ1600
Zoro # G609721143
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 1600 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1600 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.29 |
Description
Belt, SPZ, 10 x 1600mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X04X04)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 25 ft. Length, 300 psi (P-LP-325)
- SKF SKF-6308 2RS, Single Row Ball Brgs, 6308 2RS (6308 2RS)
- ARO Air Regulator, 1/8 In. NPT, 45 cfm, 250 psi (R37111-100)
- PIX Belt, A/4L, 1/2 x 23 in. OC (A21/4L230)
- PIX Belt, SPZ, 10 x 900mm LP (SPZ900)
- PIX V-Belt, Cogged 5/8 X 59 (5VX590)
- PIX Belt, SPZ, 10 x 1800mm LP (SPZ1800)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- PIX V-Belt, Cogged 5/8 X 84 (5VX840)
- CONTINENTAL CONTITECH B77 Wrapped V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (B77)
- Pix Power Transmission Belts