Shop All V-Belts
Pix
Belt, SPZ, 10 x 1550mm LP
Mfr # SPZ1550
Zoro # G509720505
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 10.0 mm
- Outside Length 1550 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1550 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.28 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPZ, 10 x 1550mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6K718)
- VELVAC Slotted Clamp 13/16 - 1-1/2 (022316)
- WEATHERHEAD Pipe 45 Deg Street Elbow 1/8In (3350X2)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM764N)
- PIX Belt, Muscle C, 7/8 x 84 in. OC (C81M)
- PIX V-Belt, Cogged 3/8 X 60 (3VX600)
- PIX Belt, B Kevlar, 5/8 x 53 in. OC (B50K)
- PIX PIX, A28.5/4L305, V-Belt 1/2 X 30.5 (A28.5/4L305)
- PIX PIX, A58/4L600, V-Belt 1/2 X 60 (A58/4L600)
- PIX V-Belt, Metric Banded, 22 X 5600, 4 Band (4HSPC5600)
- BESTORQ Banded Cogged Belt, 69 in Outside Length, 1.98 in Top Width, 3 Ribs (BX66/03)
- Pix Power Transmission Belts