Shop All V-Belts
Pix
Belt, SPZ, 10 x 1320mm LP
Mfr # SPZ1320
Zoro # G209720256
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 10.0 mm
- Outside Length 1320 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1320 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.24 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPZ, 10 x 1320mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- SPRAYON Anti-Seize, 8oz. Brush Top Bottle (S62008000)
- GATES Super HC Molded Notch Belts, 3VX950 (3VX950)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RFC71083GB, Return Line, 3 micron, Inside-Out (MF0063401)
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- PIX V-Belt, Variable Speed 1-3/16 X 53 (1930V530)
- PIX Vbelt 1/2X85 Xdv (A83K)
- PIX Belt, SPZ, 10 x 1612mm LP (SPZ1612)
- PIX Belt, SPA, 13 x 1700mm LP (SPA1700)
- PIX V-Belt, Cogged 3/8 X 75 (3VX750)
- MTD Belt-V Type 1/2 X (954-04194A)
- Pix V-Belts