Shop All V-Belts
Pix
Belt, SPZ, 10 x 1287mm LP
Mfr # SPZ1287
Zoro # G309720330
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 10.0 mm
- Outside Length 1287 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1287 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.23 |
Description
Belt, SPZ, 10 x 1287mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Rapid Release, 8 oz, Aerosol (A324)
- DODGE P36-5M-15-1108 HT250 SPKT (P36 5M 15)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EXEF121412)
- PIX Belt, BX Cogged, 21/32 x 166 in. OC (BX163)
- PIX Belt, B Kevlar, 5/8 x 135 in. OC (B132K)
- PIX V-Belt, Cogged 5/8 X 55 (5VX550)
- PIX Belt, A/4L, 1/2 x 57 in. OC (A55/4L570)
- PIX Belt, B, 21/32 x 93 in. OC, 3 Band (3HB90)
- PIX Belt, AX Cogged, 1/2 x 25 in. OC (AX23)
- CONTINENTAL CONTITECH A52 Wrapped V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (A52)
- Pix V-Belts