Shop All V-Belts
Pix
Belt, SPZ, 10 x 1212mm LP
Mfr # SPZ1212
Zoro # G709719477
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 10.0 mm
- Outside Length 1212 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1212 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.22 |
Description
Belt, SPZ, 10 x 1212mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-108 (124268 F2B SC 108)
- GATES Tri-Power Belts, BX68 (BX68)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.30" OD (3V531)
- PIX V-Belt, 3L Wrapped, 3/8 X 27 (3L270)
- PIX Belt, B, 21/32 x 61 in. OC, 3 Band (3HB58)
- PIX Belt, AA, 1/2 x 93.4 in. OC (AA90)
- PIX Poly Rib J Belt, 26 in. EL-14 Rib (260J14)
- PIX Belt, SPC, 22 x 3350mm LP (SPC3350)
- PIX Belt, B, 21/32 x 95 in. OC, 2 Band (2HB92)
- DAYTON 2430V345 35-1/4" Outside Length, 34 1/2 in Pitch Length, 1-1/2" Top Width (3HEX1)
- Pix V-Belts