Shop All V-Belts
Pix
Belt, SPZ, 10 x 1180mm LP
Mfr # SPZ1180
Zoro # G509719622
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 1180 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 1180 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.21 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPZ, 10 x 1180mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Brg, Machined, Bore 0.375 In (M-661)
- FESTO Pressure Booster DPA-63-10 (DPA-63-10)
- K-TOOL INTERNATIONAL Hydraulic Grease Fitting Assortment, 110 Piece (KTI00074)
- STEELMAN 30-Foot Long Rubber 3/8" ID Air Hose with 3/8" NPT Brass Fittings (98459-IND)
- PIX V-Belt, Cogged 5/8 X 35 (5VX350)
- PIX Belt, SPC, 22 x 4750mm LP (SPC4750)
- PIX Belt, C, 7/8 x 74 in. OC (C70)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- PIX V-Belt, Cogged 5/8 X 105 (5VX1050)
- PIX V-Belt, Cogged 5/8 X 72 (5VX720)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 70'' (4L700)
- Pix V-Belts