Shop All V-Belts
Pix
Belt, SPC, 22 x 9000mm LP
Mfr # SPC9000
Zoro # G709719309
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Top Width 22.0 mm
- Number of Ribs 1
- Outside Length 9000 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22.0 mm |
Outside Length | 9000 mm |
Details
V-Belt Section | SPC |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 7.46 |
Description
Belt, SPC, 22 x 9000mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGERFLEX 1 1/2" X 20' Food Grade Pvc Material Handling Hose 50 Psi Cpld Ss C+E (WT150-20CE-SS)
- FESTO Push-In Fitting QS-1/4-12 (QS-1/4-12)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL52)
- D&D 2187mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2187)
- PIX Belt, XPA Cogged, 13 x 1457mm LP (XPA1457)
- PIX Belt, AX Cogged, 1/2 x 100 in. OC (AX98)
- PIX Poly Rib J Belt, 65 in. EL-10 Rib (650J10)
- PIX V-Belt, 5/8 X 212 (5V2120)
- PIX Belt, XPZ Cogged, 10 x 1060mm LP (XPZ1060)
- PIX V-Belt, Cogged 3/8 X 41.5 (3VX415)
- POWERFLITE 4L730 73" Outside Length, 1/2" Top Width, 1 Ribs (4L730-2)
- Pix Power Transmission Belts