Shop All V-Belts
Pix
Belt, SPC, 22 x 4750mm LP
Mfr # SPC4750
Zoro # G509718946
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Top Width 22.0 mm
- Number of Ribs 1
- Outside Length 4750 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22.0 mm |
Outside Length | 4750 mm |
Details
V-Belt Section | SPC |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 3.94 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPC, 22 x 4750mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 50/10 MFD, 370V, Round (6FLR1)
- LEESON DC Permanent Magnet Motor, 7.6A, 180VDC (108092.00)
- CHIEF Hydraulic Motor, 32.94 CID, 140 RPM (BMER-1-540-MP-G2-S)
- MTD Belt-V Type (954-04002)
- PIX PIX, 3L275, V-Belt 3/8 X 27.5 (3L275)
- PIX Belt, B Kevlar, 5/8 x 131 in. OC (B128K)
- PIX Belt, B Kevlar, 5/8 x 102 in. OC (B99K)
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- PIX Belt, B/5L, 21/32 x 256 in. OC (B253)
- PIX V-Belt, Cogged 5/8 X 49 (5VX490)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 85 Inch Long x 2 Ribs - 2/3V850 (2R3V850)
- Pix Power Transmission Belts