Shop All V-Belts
Pix
Belt, SPC, 22 x 3600mm LP
Mfr # SPC3600
Zoro # G709718296
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Number of Ribs 1
- Top Width 22.0 mm
- Outside Length 3600 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 22.0 mm |
Outside Length | 3600 mm |
Details
V-Belt Section | SPC |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 2.99 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPC, 22 x 3600mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/2" Heavy Machine Bushings 3PK (931104)
- CORROSIONX 16 Oz. Corrosion Inhibitor Penetrant Lubricant, CorrosionX® (91002)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X10CF)
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- PIX Poly Rib J Belt, 22 in. EL-10 Rib (220J10)
- PIX Belt, SPA, 13 x 1320mm LP (SPA1320)
- PIX Belt, B Kevlar, 5/8 x 34 in. OC (B31K)
- PIX Belt, B, 21/32 x 53 in. OC, 2 Band (2HB50)
- PIX Belt, SPA, 13 x 1700mm LP (SPA1700)
- GATES XPZ1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1250)
- Pix Power Transmission Belts