Shop All V-Belts
Pix
Belt, SPC, 22 x 3400mm LP
Mfr # SPC3400
Zoro # G409718008
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Number of Ribs 1
- Top Width 22.0 mm
- Outside Length 3400 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22.0 mm |
Outside Length | 3400 mm |
Details
V-Belt Section | SPC |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 2.82 |
Description
Belt, SPC, 22 x 3400mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40BS12H X 5/8)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1500)
- GATES Stainless Steel Clamp, 32020 (32020)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- PIX Belt, XPB Cogged, 17 x 3550mm LP (XPB3550)
- PIX V-Belt, Variable Speed 1-3/16 X 40.3 (1922V403)
- PIX V-Belt, Cogged 5/8 X 103 (5VX1030)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC (BX50)
- PIX Belt, XPZ Cogged, 10 x 825mm LP (XPZ825)
- PIX Belt, B Kevlar, 5/8 x 185 in. OC (B182K)
- MEGADYNE Unimatch Wrapped Classical V-belt (B80)
- Pix V-Belts