Shop All V-Belts
Pix
Belt, SPB, 17 x 3925mm LP
Mfr # SPB3925
Zoro # G309716043
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Number of Ribs 1
- Top Width 17.0 mm
- Outside Length 3925 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 3925 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 2.02 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPB, 17 x 3925mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-04-FLG0B)
- REZNOR 271461 Fan Motor 115V Udap/S (271461)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1.125 To 1.50 Rods, 237071 (237071)
- PIX , , V-Belt 1/2 X 18 (A16/4L180)
- PIX Poly Rib J Belt, 36 in. EL-8 Rib (360J8)
- PIX Belt, 5V, 5/8 x 112 in. OC, 3 Band (3H5V1120)
- PIX Belt, A/4L, 1/2 x 145 in. OC (A143)
- PIX V-Belt, 5/8 X 224 (5V2240)
- PIX Belt, AX Cogged, 1/2 x 22 in. OC (AX20)
- MTD Belt-V B Sec X 13 (954-04083)
- Pix V-Belts