Shop All V-Belts
Pix
Belt, SPB, 17 x 3000mm LP
Mfr # SPB3000
Zoro # G709715622
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Number of Ribs 1
- Top Width 17.0 mm
- Outside Length 3000 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 3000 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.53 |
Description
Belt, SPB, 17 x 3000mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1120 Cogged V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs (2L448)
- INA Needle Bearings Mach. (RNA4903XL)
- GENTEQ Mounting Ring, Pk2 (GA494)
- FESTO And Gate ZK-1/8-B (ZK-1/8-B)
- PIX Belt, XPA Cogged, 13 x 1232mm LP (XPA1232)
- PIX Belt, SPA, 13 x 1250mm LP (SPA1250)
- PIX PIX, 3L620, V-Belt 3/8 X 62 (3L620)
- PIX Belt, BX Cogged, 21/32 x 66 in. OC, 3 Band (3HBX63)
- PIX Poly Rib J Belt, 34 in. EL-6 Rib (340J6)
- PIX Poly Rib J Belt, 36 in. EL-6 Rib (360J6)
- MEGADYNE METRIC V BELT V-BELTS (SPB2500)
- Pix Power Transmission Belts