Shop All V-Belts
Pix
Belt, SPB, 17 x 2950mm LP
Mfr # SPB2950
Zoro # G709715585
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Top Width 17.0 mm
- Number of Ribs 1
- Outside Length 2950 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 2950 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.51 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPB, 17 x 2950mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6003ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ)
- CAMOZZI Swivel Male Elbow, 10MM OD X G1/4 (6522 10-1/4)
- ARO Mechanical Limit Valve, 5/32", 3.4 scfm (103-2-A)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2B36SH)
- PIX Belt, B, 21/32 x 107 in. OC, 12 Band (12HB104)
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- PIX Belt, SPA, 13 x 2360mm LP (SPA2360)
- PIX Belt, B Kevlar, 5/8 x 140 in. OC (B137K)
- PIX Belt, XPA Cogged, 13 x 2082mm LP (XPA2082)
- PIX Belt, BX Cogged, 21/32 x 86 in. OC (BX83)
- PIX PIX, B113, V-Belt 5/8 X 116 (B113)
- Pix V-Belts