Shop All V-Belts
Pix
Belt, SPB, 17 x 2932mm LP
Mfr # SPB2932
Zoro # G509715648
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Top Width 17.0 mm
- Number of Ribs 1
- Outside Length 2932 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 2932 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.5 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPB, 17 x 2932mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 1/2" ID x 25', 1/2" MPT, Clear Blue (PBH12-25CB4)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- TERRE PRODUCTS Toro 109-3546 Exmark 103-3953 Flat Idler Pulley - 2.75'' Flat Dia. - 3/8'' Bore - Steel (32275097)
- DAYTON DC Gearmotor, RPM 26, 24VDC (5LAG1)
- PIX Belt, B Kevlar, 5/8 x 149 in. OC (B146K)
- PIX Belt, XPC Cogged, 22 x 4250mm LP (XPC4250)
- PIX Belt, BB, 21/32 x 223.6 in. OC (BB219)
- PIX Belt, A/4L, 1/2 x 23 in. OC (A21/4L230)
- PIX Belt, BB, 21/32 x 140.6 in. OC (BB136)
- PIX V-Belt, 5/8 X 335 (5V3350)
- CONTINENTAL V-belt, 45 in L, 1/2 in W Top, Rubber (84450)
- Pix Power Transmission Belts