Shop All V-Belts
Pix
Belt, SPB, 17 x 2900mm LP
Mfr # SPB2900
Zoro # G209715801
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Top Width 17.0 mm
- Number of Ribs 1
- Outside Length 2900 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 2900 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.48 |
Description
Belt, SPB, 17 x 2900mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- D&D Timing Belt, 8M, 50 x 1800mm PL, T225 (1800-8M-50)
- PARKER PARKER 932018 Replacement/Interchange Hydraulic Filter (MF0059616)
- WEG Motor 3Hp 4P 100L Waf1 (00218ET3WAL100LFF-W2)
- PIX Belt, SPB, 17 x 2650mm LP (SPB2650)
- PIX Belt, B, 21/32 x 64 in. OC, 3 Band (3HB61)
- PIX Belt, AX Cogged, 1/2 x 78 in. OC (AX76)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- PIX Belt, XPB Cogged, 17 x 2020mm LP (XPB2020)
- PIX Belt, B Kevlar, 5/8 x 66 in. OC (B63K)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 48" (A48)
- Pix V-Belts