Shop All V-Belts
Pix
Belt, SPB, 17 x 2840mm LP
Mfr # SPB2840
Zoro # G909715101
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Top Width 17.0 mm
- Number of Ribs 1
- Outside Length 2840 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 2840 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.45 |
Description
Belt, SPB, 17 x 2840mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug, Tube 10mm, Brass and PBT (KQ2P-10)
- ZORO SELECT Barbed Hose Fitting, Straight, 3/8 in Hose ID, Hose Barb x NPT, Male x Female, Hex, Brass, 6AFN3 (6AFN3)
- FESTO Swivel Flange SNCB-50-R3 (SNCB-50-R3)
- SOLBERG Filter/Silencer, 1.5in (FS-19P-150)
- PIX Poly Rib J Belt, 43 in. EL-10 Rib (430J10)
- PIX Belt, 5VX Cogged, 5/8 x 67 in. OC, 4 Band (4H5VX670)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- PIX V-Belt, Cogged 5/8 X 65 (5VX650)
- PIX V-Belt, Variable Speed 1-7/16 X 46.1 (2322V461)
- PIX Belt, B Kevlar, 5/8 x 161 in. OC (B158K)
- BESTORQ BX133 Cogged Belt, 136 in Outside Length, 21/32 in Top Width, 1 Ribs (BX133)
- Pix Power Transmission Belts