Shop All V-Belts
Pix
Belt, SPB, 17 x 2580mm LP
Mfr # SPB2580
Zoro # G709715325
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Top Width 17.0 mm
- Number of Ribs 1
- Outside Length 2580 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 2580 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.32 |
Description
Belt, SPB, 17 x 2580mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Global Air King Quick Acting Coupling, 1-1/2 in, FNPT, Steel, Plated, Domestic (GAM23)
- LUBESITE Gravity Feed Oiler, 7-3/4"H, 8 oz. (G-8)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- CARLIN 98022S 1/7 Hp Motor Psc 115/1/60 (98022S)
- PIX Belt, SPA, 13 x 2000mm LP (SPA2000)
- PIX V-Belt, Cogged 3/8 X 54 (3VX540)
- PIX V-Belt, 3/8 X 53 (3V530)
- PIX Belt, SPZ, 10 x 1180mm LP (SPZ1180)
- PIX Belt, SPZ, 10 x 1320mm LP (SPZ1320)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- BESTORQ Aftermarket ALLISCHALMERS/DEUTZ 1607813 Replacement Belt, 4LK830 (4LK830)
- Pix Power Transmission Belts