Shop All V-Belts
Pix
Belt, SPB, 17 x 1700mm LP
Mfr # SPB1700
Zoro # G009714257
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Top Width 17.0 mm
- Number of Ribs 1
- Outside Length 1700 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 1700 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.87 |
Description
Belt, SPB, 17 x 1700mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Tensioner Base (10-0071)
- NATIONAL Small Bore Inch Seal, 476511 (476511)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ-16MJ TEE (2603-16-16-16)
- LOC-LINE Spray Bar Nozzle, 1/2 In, PK2 (51831)
- PIX PIX, A128, V-Belt 1/2 X 130 (A128)
- PIX V-Belt, Cogged 5/8 X 136 (5VX1360)
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- PIX Belt, A/4L, 1/2 x 242 in. OC (A240)
- PIX V-Belt, Cogged 5/8 X 113 (5VX1130)
- PIX V-Belt, 1/4 X 33 (2L330)
- D&D 19" Outside Length, 3/8" Top Width, 1 Ribs (3L190)
- Pix Power Transmission Belts