Shop All V-Belts
Pix
Belt, SPB, 17 x 1650mm LP
Mfr # SPB1650
Zoro # G909714357
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Number of Ribs 1
- Top Width 17.0 mm
- Outside Length 1650 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 1650 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.84 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPB, 17 x 1650mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Food Hose WT (32W235)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR74)
- FESTO Coupling Socket KD4-3/8-A (KD4-3/8-A)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- PIX Belt, XPZ Cogged, 10 x 1250mm LP (XPZ1250)
- PIX Poly Rib J Belt, 14 in. EL-4 Rib (140J4)
- PIX Belt, SPC, 22 x 6000mm LP (SPC6000)
- PIX PIX, 3L940, V-Belt 3/8 X 94 (3L940)
- PIX Belt, BX Cogged, 21/32 x 82 in. OC (BX79)
- PIX PIX, A50/4L520, V-Belt 1/2 X 52 (A50/4L520)
- POWERFLITE BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65-2)
- Pix Power Transmission Belts