Shop All V-Belts
Pix
Belt, SPB, 17 x 1450mm LP
Mfr # SPB1450
Zoro # G609713476
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Top Width 17.0 mm
- Number of Ribs 1
- Outside Length 1450 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 1450 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.74 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPB, 17 x 1450mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAC4-4F)
- LUBRIPLATE Fgl-2, 4/6 Lb Tubs, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-005)
- ARO Mounting Bracket, L Type, For 6CRN0 (104405)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (CB202412)
- PIX V-Belt, Cogged 3/8 X 65 (3VX650)
- PIX Poly Rib J Belt, 53 in. EL-8 Rib (530J8)
- PIX Belt, SPB, 17 x 2950mm LP (SPB2950)
- PIX Belt, SPB, 17 x 2600mm LP (SPB2600)
- PIX V-Belt, Cogged 3/8 X 40 (3VX400)
- PIX Belt, XPZ Cogged, 10 x 1037mm LP (XPZ1037)
- BANDO 711 mm Outside Length, 17 mm Top Width, 1 Ribs (BX25)
- Pix V-Belts