Shop All V-Belts
Pix
Belt, SPB, 17 x 1320mm LP
Mfr # SPB1320
Zoro # G609713735
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Top Width 17.0 mm
- Number of Ribs 1
- Outside Length 1320 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 1320 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.67 |
Description
Belt, SPB, 17 x 1320mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/3hp (5KC37FN71X)
- AMFLO Hose Air Poly Blue 1/4Inx25Ft (12-25E)
- SPRAYON Galvanize Coating, Gray, 16 oz. Sz, Aerosol (SC0740000)
- FESTO Pressure Regulator VRPA-CM-Q6-E (VRPA-CM-Q6-E)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- PIX Belt, SPB, 17 x 1650mm LP (SPB1650)
- PIX V-Belt, 5/8 X 113 (5V1130)
- PIX Poly Rib J Belt, 32 in. EL-6 Rib (320J6)
- PIX V-Belt, 3/8 X 56 (3V560)
- PIX V-Belt, 5/8 X 103 (5V1030)
- DAYTON 3VX425 Cogged V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L386)
- Pix Power Transmission Belts