Shop All V-Belts
Pix
Belt, SPB, 17 x 1250mm LP
Mfr # SPB1250
Zoro # G509713828
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Top Width 17.0 mm
- Number of Ribs 1
- Outside Length 1250 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 17.0 mm |
Outside Length | 1250 mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.64 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPB, 17 x 1250mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC CMB F/R PISTON 1/4 0-50 G (CFR55M-2L)
- TRITAN QD Bushing, 1.125-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1 1/8)
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CCWSE, Wound Field (MUE-6302)
- CHICAGO PNEUMATIC Front End Plate (KF140137)
- PIX V-Belt, 3/8 X 140 (3V1400)
- PIX Belt, BX Cogged, 21/32 x 48 in. OC (BX45)
- PIX Belt, A/4L, 1/2 x 42 in. OC (A40/4L420)
- PIX Belt, B, 21/32 x 69 in. OC, 2 Band (2HB66)
- PIX V-Belt, Variable Speed 1-3/8 X 34.5 (2230V345)
- PIX Belt, XPA Cogged, 13 x 1232mm LP (XPA1232)
- GATES Truflex V-Belts, 4L290 (4L290)
- Pix V-Belts