Shop All V-Belts
Pix
Belt, SPA, 13 x 925mm LP
Mfr # SPA925
Zoro # G609712967
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Top Width 13.0 mm
- Number of Ribs 1
- Outside Length 925 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 925 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.26 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPA, 13 x 925mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAK 1 1/8)
- BSC PREFERRED Timing Belt - T5, 10 x 410mm PL, T82 (10T5/410)
- SHINN FU CO OF AMERICA 4 Ton Shorty Ram (B65140)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- PIX Belt, SPC, 22 x 4400mm LP (SPC4400)
- PIX Poly Rib J Belt, 34 in. EL-4 Rib (340J4)
- PIX Belt, B Kevlar, 5/8 x 149 in. OC (B146K)
- PIX Belt, BX Cogged, 21/32 x 31 in. OC (BX28)
- PIX Belt, XPB Cogged, 17 x 1590mm LP (XPB1590)
- PIX Poly Rib J Belt, 14 in. EL-4 Rib (140J4)
- PIX Belt, B/5L, 21/32 x 111 in. OC (B108)
- Pix V-Belts