Shop All V-Belts
Pix
Belt, SPA, 13 x 3000mm LP
Mfr # SPA3000
Zoro # G309711772
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Top Width 13.0 mm
- Number of Ribs 1
- Outside Length 3000 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 3000 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.85 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPA, 13 x 3000mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 69" Outside Length, 5/8" Top Width, 1 Ribs (5VX690)
- FESTO Pneumatic Valve CJ-5/2-1/4 (CJ-5/2-1/4)
- DIXON JIC F UNF, 7/16", SwivelxPushon Hose, 1/4" (2870407C)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6204 2Z JEM)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- PIX V-Belt, Cogged 5/8 X 132 (5VX1320)
- PIX Belt, XPZ Cogged, 10 x 1250mm LP (XPZ1250)
- PIX Belt, BX Cogged, 21/32 x 60 in. OC (BX57)
- PIX Belt, BX Cogged, 21/32 x 43 in. OC (BX40)
- PIX Belt, BX Cogged, 21/32 x 100 in. OC, 4 Band (4HBX97)
- PIX Belt, B Kevlar, 5/8 x 128 in. OC (B125K)
- Pix Power Transmission Belts