Shop All V-Belts
Pix
Belt, SPA, 13 x 2450mm LP
Mfr # SPA2450
Zoro # G509711046
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Top Width 13.0 mm
- Number of Ribs 1
- Outside Length 2450 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 2450 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.7 |
Description
Belt, SPA, 13 x 2450mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting Cap Tab, Yellow (H88106)
- CHAMPION PNEUMATIC Kit, Tube, Exhaust w/Fitting (ZP8132B)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 10)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- PIX Belt, BX Cogged, 21/32 x 41 in. OC (BX38)
- PIX Belt, B Kevlar, 5/8 x 185 in. OC (B182K)
- PIX Belt, XPA Cogged, 13 x 1030mm LP (XPA1030)
- PIX Belt, B/5L, 21/32 x 230 in. OC (B227)
- PIX PIX, A22/4L240, V-Belt 1/2 X 24 (A22/4L240)
- PIX V-Belt, Cogged 5/8 X 190 (5VX1900)
- CONTINENTAL CONTITECH 4/C128 Banded V-Belt, 132" Outside Length, 3-33/64" Top Width, 4 Ribs (4/C128)
- Pix V-Belts