Shop All V-Belts
Pix
Belt, SPA, 13 x 2360mm LP
Mfr # SPA2360
Zoro # G009710945
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Number of Ribs 1
- Top Width 13.0 mm
- Outside Length 2360 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 2360 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.67 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPA, 13 x 2360mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.75" OD (AK791)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL3K21)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/8-XB)
- BOSTON GEAR WormGear, 8DP, 14.5PA, 80Teeth, RH, Bronze (GB1074A)
- PIX Belt, AX Cogged, 1/2 x 52 in. OC (AX50)
- PIX Belt, BB, 21/32 x 159.6 in. OC (BB155)
- PIX Belt, B/5L, 21/32 x 251 in. OC (B248)
- PIX Belt, 3VX Cogged, 3/8 x 150 in. OC, 2 Band (2H3VX1500)
- PIX Belt, XPA Cogged, 13 x 1207mm LP (XPA1207)
- PIX Belt, B Kevlar, 5/8 x 146 in. OC (B143K)
- D&D 100" Outside Length, 2" Top Width, 3 Ribs (3/5VX1000)
- Pix Power Transmission Belts