Shop All V-Belts
Pix
Belt, SPA, 13 x 2332mm LP
Mfr # SPA2332
Zoro # G909711233
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Top Width 13.0 mm
- Number of Ribs 1
- Outside Length 2332 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 2332 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.66 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPA, 13 x 2332mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hose Clamp, 1-1/16" to 2" Dia., PK10 (B24HS)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6211 2Z JEM)
- CONTINENTAL 3/4" x 50 ft EPDM Black Coupled Multipurpose Air Hose 200psi (20031504)
- GATES Hydraulic Coupling-Megacrimp, G25123-0406 (G25123-0406)
- PIX Poly Rib J Belt, 52 in. EL-12 Rib (520J12)
- PIX Belt, A/4L, 1/2 x 87 in. OC (A85/4L870)
- PIX Poly Rib J Belt, 26 in. EL-6 Rib (260J6)
- PIX Belt, A/4L, 1/2 x 62 in. OC (A60/4L620)
- PIX PIX, B70/5L730, V-Belt 5/8 X 73 (B70/5L730)
- PIX Belt, C, 7/8 x 168 in. OC (C164)
- MEGADYNE RAW EDGE DEEP WEDGE COGGED V-BELTS (5VX2000)
- Pix V-Belts