Shop All V-Belts
Pix
Belt, SPA, 13 x 2000mm LP
Mfr # SPA2000
Zoro # G409721619
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Number of Ribs 1
- Top Width 13.0 mm
- Outside Length 2000 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 2000 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.57 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPA, 13 x 2000mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP1512-8MGT-20 (TP1512-8MGT-20)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 32 # of Teeth (40BS32H X 1 1/2)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (IN38.157.157.93SC)
- PIX Belt, C, 7/8 x 144 in. OC (C140)
- PIX Belt, B Kevlar, 5/8 x 116 in. OC (B113K)
- PIX Poly Rib J Belt, 35 in. EL-10 Rib (350J10)
- PIX V-Belt, Cogged 3/8 X 73 (3VX730)
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- GATES XPA1757 Metric V-Belt, 1757mm Outside Length, 13mm Top Width, 1 Ribs (XPA1757)
- Pix Power Transmission Belts