Shop All V-Belts
Pix
Belt, SPA, 13 x 1900mm LP
Mfr # SPA1900
Zoro # G409721596
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Top Width 13.0 mm
- Number of Ribs 1
- Outside Length 1900 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 1900 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.54 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPA, 13 x 1900mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 10HB-08MORB Straight (4604-10-08-O)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF175-30/1-DE-56C)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11304)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (ST25-1A060)
- PIX Belt, BB, 21/32 x 106.6 in. OC (BB102)
- PIX PIX, 3L350, V-Belt 3/8 X 35 (3L350)
- PIX Belt, D, 1 1/4 x 425 in. OC (D420)
- PIX Belt, A/4L, 1/2 x 124 in. OC (A122)
- PIX Belt, 5VX Cogged, 5/8 x 90 in. OC, 5 Band (5H5VX900)
- PIX Poly Rib J Belt, 40 in. EL-10 Rib (400J10)
- OREGON Replacement Belt, Premium Ground Drive Belt, AYP/Sears/Hop 182212, 3/8 in X 34-5/8 in (15-224)
- Pix Power Transmission Belts