Shop All V-Belts
Pix
Belt, SPA, 13 x 1757mm LP
Mfr # SPA1757
Zoro # G109721452
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Number of Ribs 1
- Top Width 13.0 mm
- Outside Length 1757 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 1757 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.5 |
Description
Belt, SPA, 13 x 1757mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B25)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16618 (08Z-616)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips, PK 25 (FMS64T-25K)
- SKF Speedi-Sleeves, 99878 (99878)
- PIX PIX, A144, V-Belt 1/2 X 146 (A144)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- PIX Belt, B Kevlar, 5/8 x 46 in. OC (B43K)
- PIX Belt, A/4L, 1/2 x 57 in. OC (A55/4L570)
- PIX Belt, B/5L, 21/32 x 84 in. OC (B81/5L840)
- PIX PIX, B115, V-Belt 5/8 X 118 (B115)
- D&D 128" Outside Length, 1/2" Top Width, 1 Ribs (4LK1280)
- Pix V-Belts