Shop All V-Belts
Pix
Belt, SPA, 13 x 1700mm LP
Mfr # SPA1700
Zoro # G909721164
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Top Width 13.0 mm
- Number of Ribs 1
- Outside Length 1700 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 1700 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.48 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPA, 13 x 1700mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2847V1)
- PARKER 3/8" Compression 316 SS Nut (6 BU-SS)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron, Outside-In (MF0059465)
- D&D 20" Outside Length, 1/2" Top Width, 1 Ribs (A18/4L200)
- PIX Belt, B Kevlar, 5/8 x 129 in. OC (B126K)
- PIX Belt, BX Cogged, 21/32 x 136 in. OC, 7 Band (7HBX133)
- PIX Belt, B Kevlar, 5/8 x 115 in. OC (B112K)
- PIX V-Belt, 3/8 X 35 (3V350)
- PIX Belt, SPB, 17 x 1700mm LP (SPB1700)
- PIX Belt, AX Cogged, 1/2 x 59 in. OC (AX57)
- D&D 37 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX375)
- Pix V-Belts